2 x 3 in. Stainless Steel Wrap Clamp
Style FSC 2 x 3 in. Stainless Steel Wrap Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Ford wrap clamps offer the same leak repair features of the snap clamp with the extra assurance of 360 degree gasket coverage
- Drop-in bolt design allows bolts to remain attached
- Full wrap gaskets are light-grid design and extend lug to lug
- 7/16 in x 4 in bolt
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Black Armorguard E-Coat, Electrogalvanized
- Collection:
- Style FSC
- Fits Pipe Size:
- 2 in
- Length:
- 3 in
- Material:
- Stainless Steel, Ductile Iron, Carbon Steel, Rubber
- Material Type:
- 304, NBR
- Product Type:
- Wrap Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 2.38 in
- UL Listed:
- Yes
- Weight:
- 1.5 lb