This product requires certification to purchase.

3/4 x 3 in. Stainless Steel Wrap Clamp

Ford Meter Box

Style FSC 3/4 x 3 in. Stainless Steel Wrap Clamp

  • Fast #
  • Part #FFSC1053R2
  • Item #4928575
  • Manufacturer Part #FSC-105-3R2
4.7 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FSC 3/4 x 3 in. Stainless Steel Wrap Clamp

  • Fast #
  • Part #FFSC1053R2
  • Item #4928575
  • Manufacturer Part #FSC-105-3R2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
Collection:
Style FSC
Diameter - Outside:
1-1/20 in
Fits Pipe Size:
3/4 in
Length:
3 in
Material:
Stainless Steel, Rubber, Ductile Iron
Material Type:
304, EPDM
Product Type:
Wrap Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
1.05 in
Weight:
1 lb