6 x 1 in. IP Black Electrocoated Ductile Iron Saddle with 18-8 and 304 Double Stainless Steel Strap and Bolt and EPDM Gasket
This product has been replaced by
Manufacturer Part #FCD202-690-IP4
Style FSD202 6 x 1 in. IP Black Electrocoated Ductile Iron Saddle with 18-8 and 304 Double Stainless Steel Strap and Bolt and EPDM Gasket
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Coating:
- Black Electrocoated
- Collection:
- Style FSD202
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 18-8, 304, EPDM
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 6.63 in - 6.90 in
- Tap Size:
- 1
- UL Listed:
- No