This product requires certification to purchase.

4 x 12-1/2 in. Stainless Steel Repair Clamp

Ford Meter Box

Style FSERK 4 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FFS2524125FSERK
  • Item #7777861
  • Manufacturer Part #FS2-524-125-FSERK
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FSERK 4 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FFS2524125FSERK
  • Item #7777861
  • Manufacturer Part #FS2-524-125-FSERK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Style FSERK
Fits Pipe Size:
4 in
Length:
12-1/2 in
Material:
Stainless Steel, Rubber
Material Type:
304, EPDM
Product Type:
Repair Clamp
Weight:
15 lb