This product requires certification to purchase.

12 x 6 in. Flanged Global 304 Stainless Steel Tapping Sleeve

Ford Meter Box

Style FTSS 12 x 6 in. Flanged Global 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFTSS13206
  • Item #891733
  • Manufacturer Part #FTSS-1320-6
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FTSS 12 x 6 in. Flanged Global 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFTSS13206
  • Item #891733
  • Manufacturer Part #FTSS-1320-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
12 in
Range (in)
12.75 in - 13.20 in
Tap Size
6 in
Characteristics & Features
Clean Bagged
No
Collection
Style FTSS
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 150, ANSI 61
ASTM
ASTM A-193, ASTM A-194, ASTM A-36, ASTM D-2000
AWWA
AWWA C-207, AWWA C-223, AWWA C-228
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-60
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No