This product requires certification to purchase.

16 x 4 x 17.32 - 17.80 in. Flanged 304 Stainless Steel Tapping Sleeve

Ford Meter Box

Style FTSS 16 x 4 x 17.32 - 17.80 in. Flanged 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFTSS17804
  • Item #883079
  • Manufacturer Part #FTSS-1780-4
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FTSS 16 x 4 x 17.32 - 17.80 in. Flanged 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFTSS17804
  • Item #883079
  • Manufacturer Part #FTSS-1780-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Body, straps and UNC threaded bolts are made of type 304 stainless steel
  • Flange can be either stainless steel or ASTM A36 carbon steel
  • All welds are fully passivated for corrosion resistance
  • Certified to ANSI/NSF Standard 61
  • Complies with AWWA C223 and MSS SP-124
  • 14 in. - 16 in. rated to 200 psi
  • 18 in. - 20 in. rated to 175 psi
  • 24 in. rated to 150 psi
  • Rating not to exceed the pressure rating of the pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
16 in
Range (in)
17.32 in - 17.80 in
Tap Size
4 in
Characteristics & Features
Collection
Style FTSS
Fitting Type
Tapping Sleeve
Material
Stainless Steel, Rubber
Material Type
304, NBR
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 150, ANSI 61
ASTM
ASTM A-193, ASTM A-194, ASTM D-2000
AWWA
AWWA C-207, AWWA C-223, AWWA C-228
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-124, MSS SP-60
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes