24 in. Mechanical Joint Ductile Iron Retainer Gland with Accessories for PVC Pipe and HDPE Pipe
UFR1500 Series 24 in. Mechanical Joint Ductile Iron Retainer Gland with Accessories for PVC Pipe and HDPE Pipe
Product Details
Product Details
- Fits C905 and HDPE pipe
- Full circle contact and support of the pipe wall
- Auto-Torque actuating screws with heads specially designed to twist off at the correct installation torque, leaving a hex head in case future system maintenance or removal is required
- Set of type 304 stainless steel t-bolts and nuts
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Restraining segments are mechanically retained in pockets
- Gland, screws and segments are black epoxy coated using the e-coat process
- Gland colored red for identification purposes
- 16-segment
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536, ASTM A-2241, ASTM F-1674
- AWWA:
- AWWA C-111
- Application:
- AWWA C-905 PVC Pipe, HDPE Pipe
- Coating:
- Black Armorguard E-Coat
- Collection:
- UFR1500 Series
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 24 in
- Material:
- Ductile Iron
- Material Type:
- 304
- Origin:
- Global
- Pressure Class:
- 235 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes