This product requires certification to purchase.

4 in. Transition Coupling

Ford Meter Box

Ultra-Flex 4 in. Transition Coupling

  • Fast #
  • Part #FFC2W4L12
  • Item #2252630
  • Manufacturer Part #FC2W-4-L12
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Ultra-Flex 4 in. Transition Coupling

  • Fast #
  • Part #FFC2W4L12
  • Item #2252630
  • Manufacturer Part #FC2W-4-L12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193, ASTM A-194, ASTM A-536, ASTM D-2000
Application:
Water
Coating:
Fusion Bonded Epoxy
Collection:
Ultra-Flex
End Connection 1:
Bolt
End Connection 2:
Bolt
End Connections:
Bolt
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Length:
12 in
Material:
Ductile Iron, Rubber
Material Type:
Buna-N
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
3.96 in - 5.60 in
Weight:
45 lb