This product requires certification to purchase.

*CVR* 8IN UFR1350-C-I W/304SS HDWR

Ford Meter Box

Uni-Flange® *CVR* 8IN UFR1350-C-I W/304SS HDWR

  • Fast #
  • Part #FUFR1350C8XI
  • Item #3545621
  • Manufacturer Part #UFR1350-C-8-X-I
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® *CVR* 8IN UFR1350-C-I W/304SS HDWR

  • Fast #
  • Part #FUFR1350C8XI
  • Item #3545621
  • Manufacturer Part #UFR1350-C-8-X-I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lincoln, NE
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Split ring restraint - ductile iron per ASTM A536, grade 65-45-12
  • Back-up ring - ductile iron per ASTM A536, grade 65-45-12
  • T-bolts / rods, clamping bolts and nuts (included) - type 304 stainless steel per ASTM A193 and A194
  • Rated at full-rated pressure for most PVC pipe, minimum 2:1 safety factor - not recommended for use on AWWA C900, DR-14 PVC pipe (use series 1390)
  • Black e-coat epoxy coating - NSF 61 approved
  • Requires Certification

Specifications

ASTM:
ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-900
Application:
PVC Pipe
Coating:
Black E-Coat Epoxy
Collection:
Uni-Flange®
End Connection 1:
Clamp
End Connection 2:
Slip
End Connections:
Clamp x Slip
FM Approved:
No
Fits Pipe Size:
8 in
Height:
14-5/8 in
Material:
Cast Ductile Iron, Stainless Steel, Plastic
Material Type:
304, PVC
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Product Type:
Joint Restraint
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Weight:
25.5 lb
Width:
1-1/4 in