This product requires certification to purchase.

10 in. Clamp Joint Restraint for Wastewater Pipe

Ford Meter Box

Uni-Flange® 10 in. Clamp Joint Restraint for Wastewater Pipe

  • Fast #
  • Part #FUFR1390P10I
  • Item #7665263
  • Manufacturer Part #UFR1390-P-10-I
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® 10 in. Clamp Joint Restraint for Wastewater Pipe

  • Fast #
  • Part #FUFR1390P10I
  • Item #7665263
  • Manufacturer Part #UFR1390-P-10-I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast ductile iron per ASTM A536 grade 65-45-12, black e-coat
  • Clamping bolts and nuts - grade 5, zinc-plated
  • 360° contact and support of the pipe wall
  • Rated at 50 psi with a 2:1 safety factor
  • T-bolts and nuts are high strength, low alloy steel per ASTM A242 and AWWA C111
  • Requires Certification

Specifications

ASTM:
ASTM A-242, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111
Application:
Wastewater Pipe
Coating:
Epoxy
Collection:
Uni-Flange®
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
10 in
Height:
11-29/64 in
Length:
15-23/64 in
Material:
Cast Ductile Iron, Low Alloy Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
50#
Product Type:
Joint Restraint
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Weight:
15.1 lb