12 in. Mechanical Joint Wedge Action Restraint Gland for PVC Pipe
Uni-Flange® 12 in. Mechanical Joint Wedge Action Restraint Gland for PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full circle contact and support of the pipe wall the series 1500 can be used on C900C909 ASTM D2241 IPS PVC and HDPE without any point loading
- Auto-Tork actuating screws with heads specially designed to twist off at the correct installation torque leaving a hex head for future system maintenance or removal
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Restraint segments are mechanically retained in pockets
- Gland, screws and segments are protected with black armor guard e-coat
- Gland colored red for identification purposes
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- PVC Pipe
- Coating:
- Epoxy
- Collection:
- Uni-Flange®
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 305#
- Product Type:
- Wedge Action Restraint Gland
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 12.50 in - 13.20 in
- UL Listed:
- Yes
- Weight:
- 15 lb