12 in. Restraint Bell Joint PSM Sewer Pipe Ductile Iron and Alloy Steel Restraint
Uni-Flange® 12 in. Restraint Bell Joint PSM Sewer Pipe Ductile Iron and Alloy Steel Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Specially designed for ASTM 3034 type PSM sewer pipe
- Optimized clamping bolt/tie rod location minimizes pipe wall stress, ideal for thin wall pipe
- 360° contact and support of the pipe wall
- Rated at 50 psi with a 2:1 safety factor
- Side clamping bolts and nuts - grade 5, zinc-plated
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-242, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111
- Application:
- Wastewater Pipe
- Coating:
- E-Coat Epoxy
- Collection:
- Uni-Flange®
- Fits Pipe Size:
- 12 in
- Height:
- 13-29/64 in
- Length:
- 18 in
- Material:
- Ductile Iron, Alloy Steel
- Origin:
- Global
- Pressure Class:
- 50#
- Product Type:
- Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Weight:
- 17.5 lb