2-1/2 in. IPS Restraint Device
Uni-Flange® 2-1/2 in. IPS Restraint Device
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Split ring restraint and split back-up ring cast of 65-45-12 grade ductile iron per ASTM A536 - Armor guard e-coat applied epoxy, grey top coat for identification purposes
- Rods (included) - High strength, low alloy steel per ANSI/AWWA C111/A21.11
- Side clamping nuts and bolts - grade 5, zinc plated
- Rated to a maximum working pressure of 235 psi, minimum 2:1 safety factor
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- PVC Pipe
- Coating:
- Armorguard E-Coat
- Collection:
- Uni-Flange®
- End Connection 1:
- Clamp
- End Connection 2:
- Slip
- End Connections:
- Clamp x Slip
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 6-7/8 in
- Material:
- Cast Ductile Iron, Plastic, Low Alloy Steel
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 200#
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 10.5 lb
- Width:
- 1-1/8 in