2 in. Mechanical Joint Ring Restraint HDPE Pipe and Mechanical Joint and PVC Pipe, Steel Pipe Ductile Iron, Rubber and Low Alloy Steel Restraint
Uni-Flange® 2 in. Mechanical Joint Ring Restraint HDPE Pipe and Mechanical Joint and PVC Pipe, Steel Pipe Ductile Iron, Rubber and Low Alloy Steel Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits steel size O.D. PVC and HDPE pipe and steel pipe (2 in and 3 in only)
- Restraint ring: Ductile iron per ASTM A536, grade 65-45-12, with black e-coat epoxy and gray topcoat for identification purposes
- Gland: Ductile iron per ASTM A536, grade 65-45-12 with black e-coat epoxy and gray topcoat for identification purposes
- Gasket: SBR rubber per ASTM D2000 - NSF 61 approved. NBR (buna-N) and EPDM optional
- Bolts & nuts: High strength, low alloy steel per ASTM A242 and AWWA C111. Blue fluorocarbon coating, type 304 stainless steel and type 316 stainless steel optional
- 2:1 safety factor at the full rated pressure of the pipe
Documents
Specifications
- ASTM:
- ASTM A-242, ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-111
- Application:
- HDPE Pipe, Mechanical Joint, PVC Pipe, Steel Pipe
- Coating:
- E-Coat Epoxy
- Collection:
- Uni-Flange®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Material:
- Ductile Iron, Rubber, Low Alloy Steel
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Ring Restraint
- UL Listed:
- No
- Weight:
- 3