This product requires certification to purchase.

2 in. Restrainer for PVC Pipe

Ford Meter Box

Uni-Flange® 2 in. Restrainer for PVC Pipe

  • Fast #
  • Part #FUFR1360S2I
  • Item #3545944
  • Manufacturer Part #UFR1360-S-2-I
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® 2 in. Restrainer for PVC Pipe

  • Fast #
  • Part #FUFR1360S2I
  • Item #3545944
  • Manufacturer Part #UFR1360-S-2-I
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Split ring restraint and split back-up ring cast of 65-45-12 grade ductile iron per ASTM A536 - armor guard e-coat applied epoxy, grey top coat for identification purposes
  • Rods (included) - high strength, low alloy steel per ANSI/AWWA C111/A21.11
  • Side clamping bolts and nuts - grade 5, zinc-plated
  • Rated to a maximum working pressure of 235 psi, minimum 2:1 safety factor
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connections
Clamp
Fits Pipe Size
2 in
Height
6-3/8 in
Weight
9 lb
Width
1-1/8 in
Characteristics & Features
Coating
Armorguard E-Coat, Painted
Collection
Uni-Flange®
Material
Ductile Iron, Low Alloy Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI A21.11, ANSI C111
Application
PVC Pipe
ASTM
ASTM A-536 Grade 65-45-12
AWWA
AWWA A-21.11, AWWA C-111
FM Approved
No
NSF Certified
No
Product Type
Joint Restraint
UL Listed
No