This product requires certification to purchase.

3 in. Mechanical Joint Ring Restraint HDPE Pipe and Mechanical Joint and PVC Pipe, Steel Pipe Ductile Iron, Rubber and Low Alloy Steel Restraint

Ford Meter Box

Uni-Flange® 3 in. Mechanical Joint Ring Restraint HDPE Pipe and Mechanical Joint and PVC Pipe, Steel Pipe Ductile Iron, Rubber and Low Alloy Steel Restraint

  • Fast #
  • Part #FFURS3I
  • Item #8017009
  • Manufacturer Part #FUR-S-3-I
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® 3 in. Mechanical Joint Ring Restraint HDPE Pipe and Mechanical Joint and PVC Pipe, Steel Pipe Ductile Iron, Rubber and Low Alloy Steel Restraint

  • Fast #
  • Part #FFURS3I
  • Item #8017009
  • Manufacturer Part #FUR-S-3-I
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits steel size O.D. PVC and HDPE pipe and steel pipe (2 in and 3 in only)
  • Restraint ring: Ductile iron per ASTM A536, grade 65-45-12, with black e-coat epoxy and gray topcoat for identification purposes
  • Gland: Ductile iron per ASTM A536, grade 65-45-12 with black e-coat epoxy and gray topcoat for identification purposes
  • Gasket: SBR rubber per ASTM D2000 - NSF 61 approved. NBR (buna-N) and EPDM optional
  • Bolts & nuts: High strength, low alloy steel per ASTM A242 and AWWA C111. Blue fluorocarbon coating, type 304 stainless steel and type 316 stainless steel optional
  • 2:1 safety factor at the full rated pressure of the pipe
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-242, ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA:
AWWA C-111
Application:
HDPE Pipe, Mechanical Joint, PVC Pipe, Steel Pipe
Coating:
E-Coat Epoxy
Collection:
Uni-Flange®
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fits Pipe Size:
3 in
Material:
Ductile Iron, Rubber, Low Alloy Steel
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Product Type:
Ring Restraint
UL Listed:
No
Weight:
4 lb