4 in. Flanged Pipe Restraint with Stainless Steel Hardware
Uni-Flange® 4 in. Flanged Pipe Restraint with Stainless Steel Hardware
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast ductile iron per ASTM A536 grade 65-45-12
- Restraining rods, clamping bolts and hardware are type 304 stainless steel per ASTM A193 and A194
- Rated at full-rated pressure of any class of PVC pipe, minimum 2:1 safety factor
- Rated at 250 psi on ductile iron pipe in sizes 4 in - 8 in and 200 psi in size 10 in and 12 in
- 360° contact and support of the pipe wall
- Black Armor guard e-coat epoxy coating - NSF 61 approved
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-151
- Application:
- PVC Pipe
- Coating:
- Armorguard E-Coat
- Collection:
- Uni-Flange®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 9-1/8
- Material:
- Cast Ductile Iron, Stainless Steel, Plastic
- Material Type:
- 304, PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 250#
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 17
- Width:
- 1-1/8