4 in. Restraint Device for C905 PVC Pipe Bell and Spigot Joint
Uni-Flange® 4 in. Restraint Device for C905 PVC Pipe Bell and Spigot Joint
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides restraint for new, or existing, in-ground piping systems
- 360° full contact and support of the pipe wall
- Rated at full working pressure rating of any class of PVC pipe, minimum 2:1 safety factor
- Black e-coat epoxy coating
- Side clamping bolts and nuts - grade 5, zinc-plated
- Ductile iron pipe pressure rating 250 psi
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- PVC Pipe, Ductile Iron Pipe
- Coating:
- Armorguard E-Coat
- Collection:
- Uni-Flange®
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 9-1/8 in
- Length:
- 9-1/8 in
- Material:
- Cast Ductile Iron, Low Alloy Steel
- Origin:
- Global
- Pressure Class:
- 250#
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Weight:
- 17 lb