This product requires certification to purchase.

4 UFR1390-C-U With BBN Hardware

Ford Meter Box

Uni-Flange® 4 UFR1390-C-U With BBN Hardware

  • Fast #
  • Part #FUFR1390C4RBU
  • Item #7018317
  • Manufacturer Part #UFR1390-C-4-RB-U
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® 4 UFR1390-C-U With BBN Hardware

  • Fast #
  • Part #FUFR1390C4RBU
  • Item #7018317
  • Manufacturer Part #UFR1390-C-4-RB-U
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast ductile iron per ASTM A536 grade 65-45-12
  • Restraining rods are high strength, low alloy steel per ANSI / AWWA C111 / A21.11, with blue fluorocarbon-coating
  • Clamping bolts and nuts are grade 5 with blue fluorocarbon-coating
  • Rated at full-rated pressure of any class of PVC pipe, minimum 2:1 safety factor
  • Rated at 250 psi on ductile iron pipe in sizes 4 in - 8 in and 200 psi in size 10 in and 12 in
  • 360° contact and support of the pipe wall
  • Black Armor guard e-coat epoxy coating - NSF 61 approved
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Ductile Iron Pipe, PVC Pipe
Coating:
Armorguard E-Coat, Blue Fluorocarbon
Collection:
Uni-Flange®
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
4 in
Height:
9-1/8 in
Material:
Cast Ductile Iron, Plastic, Low Alloy Steel
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
250#
Product Type:
Joint Restraint
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Weight:
17 lb
Width:
1-1/8 in