6 in. Circle Lock Mechanical Joint Restraint for IPS PVC Packaged with Accessories
Uni-Flange® 6 in. Circle Lock Mechanical Joint Restraint for IPS PVC Packaged with Accessories
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Full circle contact and support of the pipe wall
- Auto-Tork actuating screws with heads specially designed to twist off at the correct installation torque leaving a hex head for future system maintenance or removal
- Set of high strength, low alloy T-bolts and nuts
- Mechanical joint transition gasket
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Restraining segments are mechanically retained in pockets
- Gland, screws and segments are black epoxy coated using the e-coat process
- Gland colored red for identification purposes
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- HDPE Pipe, IPS Pipe, PVC Pipe, Mechanical Joint
- Coating:
- Epoxy
- Collection:
- Uni-Flange®
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Pressure Class:
- 100#, 125#, 160#, 200#, 250#
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 18