6 in. Ductile Iron Joint Restraint with 304 Stainless Steel Hardware
Uni-Flange® 6 in. Ductile Iron Joint Restraint with 304 Stainless Steel Hardware
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Full circle contact and support of the pipe wall. The Series 1500 can be used on C900, C909, ASTM D2241 IPS PVC and HDPE without any point loading
- Auto-Turk actuating screws with heads specially designed to twist off at the correct installation torque, leaving hex head for future system maintenance or removal
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Mechanical joint gasket (AWWA C111)
- Set of type 304 stainless steel t-bolt and nuts per ASTM A193 and A194
- Gland, screws and segments are black epoxy coated using the e-coat process
- Gland colored red for identification purposes
- Restraining segments are mechanically retained in pockets
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Waterworks, PVC Pipe, PVCO Pipe, HDPE Pipe
- Coating:
- E-Coat Epoxy
- Collection:
- Uni-Flange®
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Height:
- 15-13/100
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Joint Restraint
- UL Listed:
- No
- Weight:
- 18