6 in. Mechanical Joint Ductile Iron Retainer Gland
Uni-Flange® 6 in. Mechanical Joint Ductile Iron Retainer Gland
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C111, AWWA A21.11
- Application:
- Ductile Iron Pipe
- Coating:
- Black Armorguard E-Coat
- Collection:
- Uni-Flange®
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Weight:
- 15.5 lb