6 in. Restraint Ductile Iron Pipe
Uni-Flange® 6 in. Restraint Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Back-up ring: Ductile iron per ASTM A536 grade 65-45-12 or carbon steel per ASTM A36
- Wedge actuating screws: Ductile iron per ASTM A536, grade 65-45-12
- Coating: E-coat epoxy
- New installations only
- Gland: Ductile iron per ASTM A536 grade 65-45-12
- Wedge: Ductile iron per ASTM A536 heat treated to hardness of 370 BHN minimum
- Restraining rods & nuts: High strength, low alloy steel per ANSI/AWWA C111/A21.11 or high strength steel per ASTM A193, grade B7, blue fluorocarbon coated
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-193, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-110
- Application:
- Ductile Iron Pipe
- Coating:
- Blue Fluorocarbon, E-Coat Epoxy
- Collection:
- Uni-Flange®
- End Connection 1:
- Wedge
- End Connection 2:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Alloy Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 350#
- Product Type:
- Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 29 lb