6 in. Split, Bell End Restraint for C-900 PVC Pipe and Ductile Iron Pipe
Uni-Flange® 6 in. Split, Bell End Restraint for C-900 PVC Pipe and Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Cast ductile iron per ASTM A536 grade 65-45-12
- Restraining rods are high strength, low alloy steel per ANSI / AWWA C111 / A21.11, with blue fluorocarbon-coating
- Clamping bolts and nuts are grade 5 with blue fluorocarbon-coating
- Rated at full-rated pressure of any class of PVC pipe, minimum 2:1 safety factor
- Rated at 250 psi on ductile iron pipe in sizes 4 in - 8 in and 200 psi in size 10 in and 12 in
- 360° contact and support of the pipe wall
- Black Armorguard e-coat epoxy coating - NSF 61 approved, with red top coat for identification
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe, PVC Pipe
- Coating:
- Armorguard E-Coat, Blue Fluorocarbon
- Collection:
- Uni-Flange®
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Alloy Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 250#
- Product Type:
- Bell Joint Restraint
- Weight:
- 18.5 lb