This product requires certification to purchase.

6 in. Split, Bell End Restraint for C-900 PVC Pipe

Ford Meter Box

Uni-Flange® 6 in. Split, Bell End Restraint for C-900 PVC Pipe

  • Fast #
  • Part #FUFR1390C6XU
  • Item #3642236
  • Manufacturer Part #UFR1390-C-6-X-U
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® 6 in. Split, Bell End Restraint for C-900 PVC Pipe

  • Fast #
  • Part #FUFR1390C6XU
  • Item #3642236
  • Manufacturer Part #UFR1390-C-6-X-U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-193, ASTM A-194
Application:
PVC Pipe
Coating:
E-Coat Epoxy
Collection:
Uni-Flange®
End Connection 1:
Bell End
End Connections:
Bell End
Fits Pipe Size:
6 in
Material:
Cast Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Restraint
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov