8 in. Clamp Joint Restraint for PVC Pipe
Uni-Flange® 8 in. Clamp Joint Restraint for PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast ductile iron per ASTM A536 grade 65-45-12
- Threaded rods (included) - high strength, low alloy steel per ANSI / AWWA C111 / A21.11
- Side clamping nuts and bolts - grade 5, zinc plated
- Rated at full-rated pressure of any class of PVC pipe, minimum 2:1 safety factor
- 360° contact and support of the pipe wall
- Black armor guard e-coat epoxy coating (NSF 61 approved) with painted gray top coat for identification
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- PVC Bell Joints, PVC Pipe
- Coating:
- Armorguard E-Coat
- Collection:
- Uni-Flange®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Height:
- 14-7/16 in
- Material:
- Cast Ductile Iron, Plastic, Low Alloy Steel
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 29 lb
- Width:
- 1-1/4 in