This product requires certification to purchase.

8 in. Ductile Iron Joint Restraint with 304 Stainless Steel Hardware

Ford Meter Box

Uni-Flange® 8 in. Ductile Iron Joint Restraint with 304 Stainless Steel Hardware

  • Fast #
  • Part #FUFR1500CA8XI
  • Item #8063527
  • Manufacturer Part #UFR1500-CA-8-X-I
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® 8 in. Ductile Iron Joint Restraint with 304 Stainless Steel Hardware

  • Fast #
  • Part #FUFR1500CA8XI
  • Item #8063527
  • Manufacturer Part #UFR1500-CA-8-X-I
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Full circle contact and support of the pipe wall. The Series 1500 can be used on C900, C909, ASTM D2241 IPS PVC and HDPE without any point loading
  • Auto-Turk actuating screws with heads specially designed to twist off at the correct installation torque, leaving hex head for future system maintenance or removal
  • Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
  • Mechanical joint gasket (AWWA C111)
  • Set of type 304 stainless steel t-bolt and nuts per ASTM A193 and A194
  • Gland, screws and segments are black epoxy coated using the e-coat process
  • Gland colored red for identification purposes
  • Restraining segments are mechanically retained in pockets
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Waterworks, PVC Pipe, PVCO Pipe, HDPE Pipe
Coating:
E-Coat Epoxy
Collection:
Uni-Flange®
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
No
Fits Pipe Size:
8 in
Height:
17-1/4 in
Material:
Ductile Iron, Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Product Type:
Joint Restraint
UL Listed:
No
Weight:
23 lb