8 in. Joint Restraint for Ductile Iron Pipe
Uni-Flange® 8 in. Joint Restraint for Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
- Auto-Turk wedge actuating screws assure proper installation
- Wedges are contoured to fit the pipe
- Gland, screws and wedges are black e-coated
- Set of high strength, low alloy t-bolts and nuts (AWWA C111) with blue fluorocarbon coating
- Imported ductile iron castings
- Assembled, inspected and packaged in the U.S.A
- Mechanical joint gasket (AWWA C111) 3 in - 24 in sizes, unit-seal gasket 30 in and 36 in sizes
- FM approved (4 in - 12 in) and UL listed (4 in - 48 in)
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-110
- Application:
- Ductile Iron Pipe
- Coating:
- E-Coat Epoxy, Blue Fluorocarbon
- Collection:
- Uni-Flange®
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 350#
- Product Type:
- Joint Restraint
- UL Listed:
- Yes
- Weight:
- 21.7