8 in. Mechanical Joint Stainless Steel Restraint
Uni-Flange® 8 in. Mechanical Joint Stainless Steel Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fits C900, C909 and HDPE
- Full circle contact and support of the pipe wall
- Auto-tork actuating screws with heads specially designed to twist off at the correct installation torque, leaving a hex head for future system maintenance if removal is required
- Set of type 316 stainless steel t-bolt and nuts
- Mechanical joint gasket (AWWA C111)
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Restraining segments are mechanically retained in pockets
- Gland, screws and segments are black epoxy coated using the e-coat process
- Gland colored red for identification purposes
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A 536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Coating:
- Epoxy
- Collection:
- Uni-Flange®
- Diameter - Inside 1:
- 9-3/20 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 8 in
- Length:
- 17-1/4 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- Product Type:
- Restraint
- Weight:
- 24.3 lb