12 in. Bolt Pipe Restraint for PVC Bell Joints
Uni-Flange® Series 1350 12 in. Bolt Pipe Restraint for PVC Bell Joints
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, Grade 65-45-12
- AWWA:
- AWWA C-111
- Application:
- PVC Bell Joints
- Coating:
- E-Coat Epoxy
- Collection:
- Uni-Flange® Series 1350
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Low Alloy Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Pipe Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov