12 in. Clamp Joint Restraint for AWWA C-900 PVC Pipe and PVC Pipe Bell Joints
Uni-Flange® Series 1390 12 in. Clamp Joint Restraint for AWWA C-900 PVC Pipe and PVC Pipe Bell Joints
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Provides restraint for new, or existing, in-ground piping systems
- Full contact and support of the pipe wall
- Rated at full working pressure rating of any class of PVC pipe, minimum 2:1 safety factor
- 4" through 12" “C” style units can be used on ductile iron pipe with a reduced pressure rating
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-36
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- AWWA C-900 PVC Pipe, PVC Pipe Bell Joints
- Collection:
- Uni-Flange® Series 1390
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Pipe Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 56.5