This product requires certification to purchase.

12 in. Restrainer

Ford Meter Box

Uni-Flange® Series 1390 12 in. Restrainer

  • Fast #
  • Part #FUFR1390S12I
  • Item #3545897
  • Manufacturer Part #UFR1390-S-12-I
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® Series 1390 12 in. Restrainer

  • Fast #
  • Part #FUFR1390S12I
  • Item #3545897
  • Manufacturer Part #UFR1390-S-12-I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Phoenix, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast ductile iron per ASTM A536 grade 65-45-12
  • Threaded rods included high strength low alloy steel
  • Side clamping bolts and nuts - grade 5, zinc-plated
  • Rated at full-rated pressure of any class of PVC pipe minimum 2:1 safety factor
  • 360° contact and support of the pipe wall
  • Black armor guard e coat epoxy coating NSF 61 approved
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
PVC Bell Joints
Coating:
Zinc Plated
Collection:
Uni-Flange® Series 1390
End Connection 1:
Bell End
End Connections:
Bell End
FM Approved:
No
Fits Pipe Size:
12 in
Height:
19-1/4 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Joint Restraint
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Weight:
56.5 lb