16 in. Clamp Pipe Restraint PVC Pipe Ductile Iron Restraint
Uni-Flange® Series 1390 16 in. Clamp Pipe Restraint PVC Pipe Ductile Iron Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ductile iron per ASTM A536, grade 65-45-12
- Rods (included) - high strength, low alloy steel per ANSI / AWWA C111/A21.11 with blue fluorocarbon coating
- Side clamping bolts and nuts - Grade 5 with blue fluorocarbon coating
- Rated at full-rated pressure of any class of PVC pipe, minimum 2:1 safety factor
- Coating - epoxy coating - NSF 61 approved, with red top coat for identification
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- PVC Pipe
- Coating:
- Epoxy
- Collection:
- Uni-Flange® Series 1390
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 16 in
- Height:
- 24-5/8 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Pipe Restraint
- Weight:
- 130 lb