8 in. Mechanical Joint Restraint C900 Pipe, C909 Pipe and HDPE Pipe Ductile Iron Restraint
Uni-Flange® Series 1390 8 in. Mechanical Joint Restraint C900 Pipe, C909 Pipe and HDPE Pipe Ductile Iron Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits C900, C909, ASTM D2241 IPS PVC and HDPE
- Full circle contact and support of the pipe wall
- Auto-Tork actuating screws with heads specially designed to twist off at the correct installation torque, leaving a hex head in case future system maintenance or removal is required
- Restraint segments are mechanically retained in pockets
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Gland, screws and segments are protected with black armor guard e-coat
- Gland colored red for identification purposes
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- C900 Pipe, C909 Pipe, HDPE Pipe
- Coating:
- Black Armorguard E-Coat
- Collection:
- Uni-Flange® Series 1390
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 8 in
- Height:
- 17-1/4 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Joint Restraint
- Weight:
- 15 lb