16 in. Mechanical Joint Ductile Iron Restraint
Uni-Flange® Series 1400 16 in. Mechanical Joint Ductile Iron Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
- Auto-Tork wedge actuating screws assure proper installation
- Wedges are contoured to fit the pipe
- Set of high strength, low alloy t-bolts and nuts (AWWA C111)
- Mechanical joint gasket (AWWA C111) 3" - 24" sizes, Uni-Seal gasket 30" and 36" sizes
- Gland, screws and segments are protected with black Armorguard e-coat
- FM approved (4" - 12") and UL listed (4" - 48")
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe
- Coating:
- Armorguard E-Coat
- Collection:
- Uni-Flange® Series 1400
- Diameter - Inside 1:
- 17-3/5 in
- Diameter - Inside 2:
- 18-1/2 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 350#
- Product Type:
- Wedge Action Retainer Gland
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Weight:
- 64 lb