16 in. Restrainer
Uni-Flange® Series 1400 16 in. Restrainer
Product Details
Product Details
- Cast ductile iron per ASTM A536 grade 65-45-12
- Threaded rods included high strength low alloy steel
- Side clamping bolts and nuts - grade 5, zinc-plated
- Rated at full-rated pressure of any class of PVC pipe minimum 2:1 safety factor
- 360° contact and support of the pipe wall
- Black armor guard e coat epoxy coating NSF 61 approved
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Zinc Plated
- Collection:
- Uni-Flange® Series 1400
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Height:
- 25
- Length:
- 3
- Material:
- Cast Ductile Iron, Low Alloy Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Weight:
- 52