16 in. Retainer Gland for Ductile Iron Pipe
Uni-Flange® Series 1400-D 16 in. Retainer Gland for Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, Grade 65-45-12
- AWWA:
- AWWA C-111
- Application:
- Ductile Iron Pipe
- Coating:
- Black E-Coat Epoxy, Blue Fluorocarbon
- Collection:
- Uni-Flange® Series 1400-D
- Diameter - Inside 1:
- 3
- Diameter - Outside:
- 17-2/5 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron, Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Weight:
- 64