12 in. Wedge Joint Restraint for C900 Pipe, C909 Pipe and Mechanical Joint
Uni-Flange® Series 1500 12 in. Wedge Joint Restraint for C900 Pipe, C909 Pipe and Mechanical Joint
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-193, ASTM A-194
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- PVC Pipe, Mechanical Joint
- Coating:
- Epoxy
- Collection:
- Uni-Flange® Series 1500
- Diameter - Inside 1:
- 13-3/10 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304
- Product Type:
- Joint Restraint
- UL Listed:
- Yes
- Weight:
- 38 lb