This product requires certification to purchase.

6 in. Ductile Iron Steel Pipe Restrained Flange Adapter

Ford Meter Box

Uni-Flange® Series 400 6 in. Ductile Iron Steel Pipe Restrained Flange Adapter

  • Fast #
  • Part #FUFA400S6
  • Item #62761
  • Manufacturer Part #UFA400-S-6
4.3 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® Series 400 6 in. Ductile Iron Steel Pipe Restrained Flange Adapter

  • Fast #
  • Part #FUFA400S6
  • Item #62761
  • Manufacturer Part #UFA400-S-6
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Restraint is provided by a set screw locking device similar to that used in mechanical joint retainer glands
  • The gasket is an SBR transition gasket
  • Available in optional EPDM or NBR (Buna-N) gasket
  • Designed for ease of on-site installation
  • Eliminates bolt hole alignment problems and allows for pipe deflection
  • Series 400 adapter flanges are not recommended for use on PVC pipe
  • Optional uni-torque set screws are available for use with 2 in-16 in series 400 adapter flanges for steel pipe, schedule 40 and up
  • Optional stainless steel set screws, type 410 per ASTM F593, are available for 2 in-16 in series 400 adapter flanges
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B16.5
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA Class D, AWWA Class E
Application:
Steel Pipe
Coating:
Shop Coated
Collection:
Uni-Flange® Series 400
Color Finish Name:
Grey
Diameter:
11 in
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
6 in
Length:
2-3/8 in
Material:
Ductile Iron, Rubber, Steel
Material Type:
SBR
Pressure Class:
250#
Product Type:
Flange Adapter
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Weight:
14 lb