12 in. Mechanical Joint Restraint
Uni-Flange® Series UFR1500 12 in. Mechanical Joint Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Full circle contact and support of the pipe wall
- Auto-Turk actuating screws with heads specially designed to twist off at the correct installation torque, leaving hex head for future system maintenance or removal
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Can be used with any thickness class of AWWA C900, C909 PVC or HDPE
- Restraining segments are mechanically retained in pockets
- Gland, screws and segments are black epoxy coated using the e-coat process
- Gland colored red for identification purposes
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Waterworks, PVC Pipe, PVCO Pipe, HDPE Pipe, Mechanical Joint
- Coating:
- E-Coat Epoxy, Blue Fluorocarbon
- Collection:
- Uni-Flange® Series UFR1500
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Height:
- 21-1/2
- Material:
- Ductile Iron, Alloy Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 12.75 in - 13.20 in
- UL Listed:
- No
- Weight:
- 38