4 in. Circle Lock Mechanical Joint Restraint for C900, C909 and IPS PVC Pipe
Uni-Flange® Series UFR1500 4 in. Circle Lock Mechanical Joint Restraint for C900, C909 and IPS PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Full circle contact and support of the pipe wall
- Auto-Tork actuating screws with heads specially designed to twist off at the correct installation torque leaving a hex head for future system maintenance or removal
- Set of high strength, low alloy T-bolts and nuts
- SBR SO-EZ gasket - NSF61 approved
- Restraining segments are mechanically retained in pockets
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Shrink-wrapped in a weather-resistant carton
- Gland, screws and segments are black epoxy coated using the e-coat process
- Gland colored red for identification purposes
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM D-2241, ASTM A-536 Grade 64-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-900, AWWA C-909
- Application:
- HDPE Pipe, Mechanical Joint, PVC Pipe
- Coating:
- Epoxy
- Collection:
- Uni-Flange® Series UFR1500
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 46#, 160#, 165#, 200#, 235#, 305#
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Weight:
- 15.5