4 in. Joint Restraint for IPS PVC and HDPE
Uni-Flange® Series UFR1500 4 in. Joint Restraint for IPS PVC and HDPE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, Grade 65-45-12, ASTM D-2241
- AWWA:
- AWWA C-111
- Application:
- IPS Pipe, PVC Pipe, HDPE Pipe
- Coating:
- Epoxy
- Collection:
- Uni-Flange® Series UFR1500
- Diameter - Inside 1:
- 4-9/10 in
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov