This product requires certification to purchase.

8 in. Mechanical Joint Restraint Assembly for C-900 Pipe and C-909 HDPE Pipe

Ford Meter Box

Uni-Flange® Series UFR1500 8 in. Mechanical Joint Restraint Assembly for C-900 Pipe and C-909 HDPE Pipe

  • Fast #
  • Part #FUFR1500CA8RBI
  • Item #8321335
  • Manufacturer Part #UFR1500-CA-8-RB-I
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® Series UFR1500 8 in. Mechanical Joint Restraint Assembly for C-900 Pipe and C-909 HDPE Pipe

  • Fast #
  • Part #FUFR1500CA8RBI
  • Item #8321335
  • Manufacturer Part #UFR1500-CA-8-RB-I
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Full circle contact and support of the pipe wall. The series 1500 can be used on AWWA C900, AWWA C909 PVCO or HDPE without any point loading
  • Auto-Turk actuating screws with heads specially designed to twist off at the correct installation torque, leaving hex head for future system maintenance or removal
  • Set of high strength, low alloy t-bolts and nuts with blue fluorocarbon-coating (AWWA C111)
  • Mechanical joint gasket (AWWA C111)
  • Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
  • Restraining segments are mechanically retained in pockets
  • Gland, screws and segments are black epoxy coated using the e-coat process
  • Gland colored red for identification purposes
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
PVC Pipe
Coating:
Epoxy, Blue Fluorocarbon
Collection:
Uni-Flange® Series UFR1500
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
8 in
Material:
Ductile Iron, Alloy Steel
Origin:
Global
Product Type:
Joint Restraint
Weight:
23 lb