16 in. Wedge Joint Restraint AWWA C-900 PVC Pipe, AWWA C-909 PVCO Pipe and HDPE Pipe Ductile Iron and Alloy Steel Restraint
Uni-Flange® Series UFR1500-C 16 in. Wedge Joint Restraint AWWA C-900 PVC Pipe, AWWA C-909 PVCO Pipe and HDPE Pipe Ductile Iron and Alloy Steel Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Full circle contact and support of the pipe wall. The series 1500 can be used on C900, C909, ASTM D2241 IPS PVC and HDPE without any point loading
- Auto-Turk actuating screws with heads specially designed to twist off at the correct installation torque, leaving hex head for future system maintenance or removal
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Set of high strength, low alloy t-bolt and nuts (AWWA C111) with blue fluorocarbon coating
- Restraining segments are mechanically retained in pockets
- Gland, screws and segments are coated with black e-coat epoxy - NSF 61 approved
- Gland colored red for identification purposes
- Mechanical joint gasket (AWWA C111) 3 in - 24 in sizes, unit-seal gasket 30 in and 36 in sizes
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Waterworks, PVC Pipe, PVCO Pipe, HDPE Pipe
- Coating:
- E-Coat Epoxy, Blue Fluorocarbon
- Collection:
- Uni-Flange® Series UFR1500-C
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- No
- Fits Pipe Size:
- 16 in
- Height:
- 26-9/50
- Material:
- Ductile Iron, Alloy Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 62