This product requires certification to purchase.

60 x 32 in. 5-Piece Shower Wall Kit in Shale

Foremost Industries

Jetcoat® 60 x 32 in. 5-Piece Shower Wall Kit in Shale

  • Fast #
  • Part #FGFS603278SH
  • Item #10024754
  • Manufacturer Part #GFS603278-SH
5 out of 5 Customer Rating
Brand image
Foremost Industries

Jetcoat® 60 x 32 in. 5-Piece Shower Wall Kit in Shale

  • Fast #
  • Part #FGFS603278SH
  • Item #10024754
  • Manufacturer Part #GFS603278-SH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Water-proof, fire retardant and high resistance to impact and chemicals
  • Can be installed over waterproof backer board or even tile
  • A grout-free solution, allowing you to have the look of tile without the messy clean-up
  • Walls can be cut to fit around either a shower or bathtub configuration
  • Side panels are designed with a beveled edge, which provides a clean finish to the outer edge
  • Backed by a 10 yr residential and 2 yr commercial warranty
  • Everything is shipped in one box - panels, optional edge and internal corner trim pieces and double-sided construction tape
  • Requires Certification

Specifications

Collection:
Jetcoat®
Color Finish Category:
Neutrals
Color Finish Name:
Shale
Depth:
5/32
Height:
78
Length:
60
Material:
Plastic, Stone
Number of Pieces:
5 Piece
Type:
FGFS603278SH
UPC:
721015614708
Width:
32