60 x 76 x 0.375 in. Frameless Roller Shower Door with Clear Glass in Silver
Marina 60 x 76 x 0.375 in. Frameless Roller Shower Door with Clear Glass in Silver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Silver finish
- Frameless roller shower door
- 3/8" Tempered safety glass
- One operating panel and one fixed panel
- H2OFF clean glass technology is applied to the inside surface of the glass
- An elegantly styled header
- Through the glass handle
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Marina
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Frameless
- Glass Thickness:
- 0.375 in
- Glass Type:
- Clear
- Handle Type:
- Bar
- Height:
- 76 in
- IAPMO Listed -:
- No
- Material:
- Tempered Glass, Extruded Aluminum
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Type:
- FMRRL6076CLSV
- Width:
- 48 in