This product requires certification to purchase.

31 x 65 x 0.25 in. Framed Pivot Shower Door with Clear Glass in Silver

Foremost Industries

Tides® 31 x 65 x 0.25 in. Framed Pivot Shower Door with Clear Glass in Silver

  • Fast #
  • Part #FTDSW3165CLSV
  • Item #7662012
  • Manufacturer Part #TDSW3165-CL-SV
3.1 out of 5 Customer Rating
Brand image
Foremost Industries

Tides® 31 x 65 x 0.25 in. Framed Pivot Shower Door with Clear Glass in Silver

  • Fast #
  • Part #FTDSW3165CLSV
  • Item #7662012
  • Manufacturer Part #TDSW3165-CL-SV
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3/16" Tempered safety glass
  • Silver finish
  • Framed pivot swing shower door
  • Integrated door handle for seamless look
  • Full length magnetic closure for optimal seal
  • Flexible orientation-right or left hand pivot
  • Up to 1/2" adjustment for out of square walls
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Tides®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Framed
Glass Thickness:
0.25 in
Glass Type:
Clear
Handle Type:
Knob
Height:
65 in
IAPMO Listed:
No
Product Type:
Shower Door
Shower Door Height Range:
61-65 in
Shower Door Type:
Pivot
Shower Door Width Range:
31 in+
UPC:
721015604273
Width:
31 in