60 x 58 x 0.75 in. Framed Sliding Tub Door with Rain Glass in Silver
Tides® 60 x 58 x 0.75 in. Framed Sliding Tub Door with Rain Glass in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/16" Tempered safety glass
- Silver finish
- Framed sliding tub door
- A towel bar on the outside panel with a convenient knob on the inside panel
- An attractive rounded header
- Bottom track designed for easy cleaning
- Up to 3/4" adjustment for out of square walls
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Tides®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Thickness:
- 0.75 in
- Glass Type:
- Rain
- Handle Type:
- Bar
- Height:
- 58 in
- IAPMO Listed:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 55-60 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 721015600190
- Width:
- 60 in