This product requires certification to purchase.

60W 3-Light Medium Vanity Fixture in Soft Gold

Forte Lighting

Farrell 60W 3-Light Medium Vanity Fixture in Soft Gold

  • Fast #
  • Part #F57450312
  • Item #9615993
  • Manufacturer Part #5745-03-12
3.9 out of 5 Customer Rating
Brand image
Forte Lighting

Farrell 60W 3-Light Medium Vanity Fixture in Soft Gold

  • Fast #
  • Part #F57450312
  • Item #9615993
  • Manufacturer Part #5745-03-12
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Farrell
Color Finish Category:
Gold Tones
Color Finish Name:
Soft Gold
Dimmable:
Yes
Glass Type:
Opal
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
3
Proposition 65:
WARNING: The wires of this product can expose you to lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after handling. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
093185052285
Volts:
120V
Watts:
60 W
Width:
30 in