This product requires certification to purchase.

75W 4-Light Medium E-26 Pendant Light in Brushed Nickel

Forte Lighting

Fiona 75W 4-Light Medium E-26 Pendant Light in Brushed Nickel

  • Fast #
  • Part #F26640455
  • Item #9833923
  • Manufacturer Part #26640455
4.4 out of 5 Customer Rating
Brand image
Forte Lighting

Fiona 75W 4-Light Medium E-26 Pendant Light in Brushed Nickel

  • Fast #
  • Part #F26640455
  • Item #9833923
  • Manufacturer Part #26640455
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 4-light island pendant
  • 35 L. x 5 W. x 14 H., overall ht. 53, 4-75 watt med
  • Glass: Satin opal glass
  • Requires Certification

Specifications

Collection:
Fiona
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
Glass Type:
Frosted, Opal
Height:
14 in
Installation Type:
Wall Mount
Length:
35 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Material:
Glass, Steel
Minimum Height:
25 in
Number of Lights:
4
Overall Height:
53 in
UL Listed:
Suitable for Dry Locations
UPC:
093185049834
Volts:
110/120V
Watts:
75 W
Width:
5 in